HOSP GRD DUP RECEPT 20A/250VAC RED

Item #: 241018
Cat #: 8800-RED
UPC: 785007880342
Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red

Overview

Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red
Also known as: 785007880342, 8800-RED

Specifications

Color: Red
Amps: 20
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Color: Red
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)