SLIDE EFL SP/3W 4W 24 VDC IV

Item #: 586542
Cat #: CD4FB3P-I
UPC: 785007303520
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.
Also known as: 785007303520, CD4FB3P-I

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)