OnQ JP24-845C5E 24 PORT CAT 5E UNIV

Item #: 390797
Cat #: JP24845C5E
UPC: 785007480016
Sign In or Register to view pricing and more.
Documents & Guides
PS JP24-845C5E 24 PORT CAT 5E UNIV

Overview

PS JP24-845C5E 24 PORT CAT 5E UNIV
Also known as: 785007480016, JP24845C5E

Specifications

Material: Thermoplastic
Color: Black/Red
Mounting: Wall
Number of Ports: 24
Connector Type: CAT 5E
Material: Thermoplastic
Mounting: Wall
Connector Type: CAT 5E
Color: Black/Red
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)