false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us Oct 24th from 11-2 for our Grand Re-Opening in Houston! Stop by for a fajita lunch, enter to win raffle prizes and see the latest products from leading manufacturers! 3443 North Sam Houston Pkwy W #500 in Houston. Click here for more information!

Our remodel in Amarillo, TX is complete! We have added more of the products you need to our stock @ 1808 SW 6th Ave. Amarillo, TX 79106. Come check out our updated counter sales area today!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Pass & Seymour PS360MIR6-W 60A 2P 3W 240V

Mfr Number: PS360MIR6-W
Rexel Part Number: 302874
UPC: 785007421101

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121403
Amps
60
Color
Gray
Phase
3
Poles
2
Type
Interlock

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection