P/S CONN 4W 30A 3PH 600V WT

Item #: 388535
Cat #: PS430C5-W
UPC: 785007621341
Sign In or Register to view pricing and more.
Documents & Guides
3pole,4 wire, Pin and Sleeve Connector. 30 amp, 3/600 volt.

Overview

3pole,4 wire, Pin and Sleeve Connector. 30 amp, 3/600 volt.
Also known as: 785007621341, PS430C5-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Phase: 3
Amps: 30
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)