HOSP GRD EHD DUP RECEPT 20A/125V BL

Item #: 722287
Cat #: PT8300-BL
UPC: 785007091922
Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt Blue

Overview

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt Blue
Also known as: 785007091922, PT8300-BL

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Blue
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)