PowerPack 277VAC 6A NO 3A NC 100ma

Item #: 102889
Cat #: A277C-P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
The Form C power packs contain a single pole, double-throw isolated relay with a normally open and normally closed output. These power packs can be used with a standard occupancy sensor to interface with HVAC or other systems. Special attention needs to be made to the load ratings as they vary and are significantly lower than standard power packs. 277 Volts.

Overview

The Form C power packs contain a single pole, double-throw isolated relay with a normally open and normally closed output. These power packs can be used with a standard occupancy sensor to interface with HVAC or other systems. Special attention needs to be made to the load ratings as they vary and are significantly lower than standard power packs. 277 Volts.
Also known as: A277C-P

Specifications

Customer Reviews

No reviews for this product
(0)