Two-Compartment Extender, for 25DTP or 25DTC poles, Steel Dark Gray, 5'

Item #: 685408
Cat #: 25DTC-E5-DG
UPC: 786776193442
Sign In or Register to view pricing and more.
Documents & Guides
Two-compartment extender mounts onto existing 25DTP or 25DTC Series pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Use existing pole mounting hardware, entrance end plate and ceiling trim plate. Available in 5' (1.524m) length. Can be cut to desired length. Finish - Gray

Overview

Two-compartment extender mounts onto existing 25DTP or 25DTC Series pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Use existing pole mounting hardware, entrance end plate and ceiling trim plate. Available in 5' (1.524m) length. Can be cut to desired length. Finish - Gray
For modular office furniture – our poles easily provide the hook up to feed office partitions. The poles are also available with specialized electrical circuits such as dedicated/isolated ground. Vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single or dual service feeds.
Also known as: 786776193442, 25DTC-E5-DG

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)