This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Kit contains two 4 wire, 2 circuit connectorized cables meant for a 72 inch table. Each cable is 33" in length (one M/F and one F/F) with black cable covers. There are 4 cable clamps for mounting. The work surface portal is black with 2 power outlets and 2 keystone openings for communications that are accessible from under the table. Portal is wired for circuit 2.
Overview
Kit contains two 4 wire, 2 circuit connectorized cables meant for a 72 inch table. Each cable is 33" in length (one M/F and one F/F) with black cable covers. There are 4 cable clamps for mounting. The work surface portal is black with 2 power outlets and 2 keystone openings for communications that are accessible from under the table. Portal is wired for circuit 2.
Also known as: WSMPDUT72BKSK-2
Specifications
Customer Reviews
No reviews for this product
(0)