Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, Ivory

Item #: 672443
Cat #: 16262-IGI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Ivory
Also known as: 16262-IGI

Specifications

Type: Isolated Ground
Color: Ivory
Material: Steel, Nylon
NEMA Configuration: 5-15R
Type: Isolated Ground
Material: Steel, Nylon
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)