LEV 2K480-8D 480V 3P4W D 800A ID

Item #: 625279
Cat #: 2K480-8D
UPC: 078477597866
Sign In or Register to view pricing and more.
LEV 2K480-8D 480V 3P4W D 800A ID KIT

Overview

LEV 2K480-8D 480V 3P4W D 800A ID KIT
Series 2000 480 V 800 A Demand Indoor Kit Split Core, 3P4W
Also known as: 078477597866, 2K480-8D

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Phase: 3
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 800

Customer Reviews

No reviews for this product
(0)