Multimedia Duplex Wallplate Insert, 2-Port, Black
Item #:
13499
Cat #:
41087-2EP
UPC:
078477840412
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: Black.
Overview
Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: Black.
QuickPort Duplex Type 106 Insert, 2-Port, Black
Also known as: 078477840412, 41087-2EP, 106 Frame, at90
Specifications
Mounting: | Insert |
Color: | Black |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 2 |
Mounting: | Insert |
Material: | Plastic |
Number of Ports: | 2 |
Color: | Black |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)