Plug-In Outlet Adapter, 6 Outlets, 15A, 120V

Item #: 585161
Cat #: 49687-W
UPC: 078477860199
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Outlet Adapter, 15 Amp, 125 Volt, 2-Wire, 6 Outlet, Surface Mount, Color: White.

Overview

Plug-In Outlet Adapter, 15 Amp, 125 Volt, 2-Wire, 6 Outlet, Surface Mount, Color: White.
15 Amp, 125 Volt, 2-Wire, 6-Outlet Adapter, White
Also known as: 078477860199, 49687-W

Specifications

Type: Adapter
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 1-15P
Type: Adapter
Color: White
NEMA Configuration: 1-15P
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)