20A Hospital Grade Duplex Receptacle, White

Item #: 634464
Cat #: 8300-HLW
UPC: 078477057254
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, - White
20-Amp, 125 Volt, Extra Heavy Duty Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, White
Also known as: 078477057254, 8300-HLW

Specifications

Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-20R, WD-6
Phase: 1
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)