15A Portable GFCI, 25ft, Yellow

Item #: 674297
Cat #: GFM15-25C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, 25 ft. Cord Set, Black & White Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 14/3 SJTW Cord

Overview

15 Amp, 120 Volt, 25 ft. Cord Set, Black & White Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 14/3 SJTW Cord
Portable GFCI Devices from Leviton are now sleeker and more rugged than ever! And, while these devices are fully OSHA compliant for use on job sites, they are also perfect for use in a variety of temporary power applications, such as recreation vehicles, marine vehicles, portable pools, portable generators, submersible pumps, vending machines and more.
Also known as: GFM15-25C

Specifications

NEMA Configuration: 5-15P, 5-15R
Material: Polycarbonate
Amps: 15
NEMA Configuration: 5-15P, 5-15R
Amps: 15
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)