Heavy Duty Cord Set

Item #: 639210
Cat #: GFM15-3WC
UPC: 078477641057
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, 3 ft. Heavy Duty Cord Set, Wetguard Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord

Overview

15 Amp, 120 Volt, 3 ft. Heavy Duty Cord Set, Wetguard Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord
15A-120V. 3 Ft-1/2 Inch Cord Connected Manual Reset GFCI Extension Cord Set. With 12-3 Awg UL And CSA Type SJTW 90C 300V Smooth Yellow Water Resistant Cord. One End 14W47-000 Yellow Wetguard Plug Nema 5-15P. Other End 15W47-000 Yellow Wetguard Connector Nema 5-15R. - Yellow
Also known as: 078477641057, GFM15-3WC

Specifications

Material: Polycarbonate
Color: Yellow
Material: Polycarbonate
Color: Yellow

Customer Reviews

No reviews for this product
(0)