LEV M5262-SGW LEVLOK 15A TR IND

Item #: 604094
Cat #: M5262-SGW
UPC: 078477362631
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Wide Body Duplex Receptacle, Industrial Grade, Straight Blade, Self Grounding, Tamper-Resistant, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, Wide Body Duplex Receptacle, Industrial Grade, Straight Blade, Self Grounding, Tamper-Resistant, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477362631, M5262-SGW

Specifications

Amps: 15
Material: Thermoplastic, Nylon
Color: White
Type: Duplex, Self-Grounding
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: Thermoplastic, Nylon
Type: Duplex, Self-Grounding
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)