20A Lev-Lok Isolated Ground Duplex Receptacle, Red

Item #: 586443
Cat #: M5362-IGR
UPC: 078477363447
Sign In or Register to view pricing and more.
Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363447, M5362-IGR

Specifications

Type: Isolated Ground
Poles: 2
Color: Red
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Volts AC: 125
Family / Style: Lev-Lok
Type: Isolated Ground
Color: Red
Amps: 20
NEMA Configuration: 5-20R, WD-6
Family / Style: Lev-Lok
Poles: 2
Phase: 1
Material: Thermoplastic, Nylon
Volts AC: 125

Customer Reviews

No reviews for this product
(0)