LEV MT163-IGR LEVLOK 20A IG T

Item #: 586464
Cat #: MT163-IGR
UPC: 078477501979
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501979, MT163-IGR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20

Customer Reviews

No reviews for this product
(0)