Duplex Receptacle, 20A, 125V, White

Item #: 586466
Cat #: MT563-IGW
UPC: 078477501627
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 20 Amp, 125 Volt, Isolated Ground, Tamper Resistant, Industrial Grade, Color: White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Duplex Receptacle, 20 Amp, 125 Volt, Isolated Ground, Tamper Resistant, Industrial Grade, Color: White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501627, MT563-IGW

Specifications

Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Color: White
Type: Receptacle, Tamper-Resistant, Duplex
Color: White
Amps: 20

Customer Reviews

No reviews for this product
(0)