This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Fast-acting Sfe Type Glass FuseFuses, High Speed, North American Style, Brand Or Series: 307, Type: Cartridge Lead, Amp Rating: 6 Amp, Voltage Rating: 32 Vac, Dimensions: 0.25 Diameter X 3/4length Inch, Features: Fast Acting, Material: Glass Body
Overview
Fast-acting Sfe Type Glass FuseFuses, High Speed, North American Style, Brand Or Series: 307, Type: Cartridge Lead, Amp Rating: 6 Amp, Voltage Rating: 32 Vac, Dimensions: 0.25 Diameter X 3/4length Inch, Features: Fast Acting, Material: Glass Body
Also known as: 079458600582, 307006
Specifications
Customer Reviews
No reviews for this product
(0)