Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 2 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat
Overview
fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 2 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat
Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.
Also known as: 079458110418, BLN002
Specifications
Type: | Fast-Acting, Midget, Fuse |
Family / Style: | BLN |
Standards: | California Proposition 65 |
Type: | Fast-Acting, Midget, Fuse |
Standards: | California Proposition 65 |
Family / Style: | BLN |
Customer Reviews
No reviews for this product
(0)