50A, 48 VDC, Automotive Fuses

Item #: 187373
Cat #: CNN050
UPC: 079458008944
Sign In or Register to view pricing and more.
Documents & Guides
50 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

50 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.
Also known as: 079458008944, CNN050

Specifications

Volts DC: 48
Opening: Very Fast-Acting
Amps: 50
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.5kA
Volts DC: 48
Amps: 50
Mounting: Bolt In
Opening: Very Fast-Acting
Class: Lift-Truck Type
Interrupt Rating DC: 2.5kA

Customer Reviews

No reviews for this product
(0)