Sign In or Register to view pricing and more.
Documents & Guides
150 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Overview
150 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.
Also known as: 079458009002, CNN150
Specifications
Volts DC: | 48 |
Amps: | 150 |
Type: | Very Fast-Acting |
Class: | Lift-Truck Type |
Mounting: | Bolt In |
Interrupt Rating DC: | 2.5kA |
Volts DC: | 48 |
Type: | Very Fast-Acting |
Mounting: | Bolt In |
Amps: | 150 |
Class: | Lift-Truck Type |
Interrupt Rating DC: | 2.5kA |
Customer Reviews
No reviews for this product
(0)