LF FLNR1.25 UL CLASS RK5

Item #: 601638
Cat #: FLNR1.25
UPC: 079458150346
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 1/4 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 1/4 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150346, FLNR1.25

Specifications

Volts DC: 125
Class: RK5
Volts AC: 250
Type: Time Delay, Slow Blow
Mounting: Clip
Amps: 1.250
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20kA
Volts DC: 125
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Class: RK5
Type: Time Delay, Slow Blow
Amps: 1.250
Family / Style: FLN

Customer Reviews

No reviews for this product
(0)