Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 194546
Cat #: FLNR450
UPC: 079458150957
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter X 10 3/8 Length Inch, Voltage Rating:250 Vac/125 Vdc,

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter X 10 3/8 Length Inch, Voltage Rating:250 Vac/125 Vdc,
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458150957, FLNR450

Specifications

Amps: 450
Volts DC: 125
Class: RK5
Volts AC: 250
Type: Time Delay, Slow Blow
Mounting: Clip
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20kA
Amps: 450
Class: RK5
Type: Time Delay, Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Volts DC: 125
Volts AC: 250
Mounting: Clip
Family / Style: FLN

Customer Reviews

No reviews for this product
(0)