Fuse, 7A, 600VAC/300VDC, Class RK5

Item #: 637428
Cat #: FLSR007ID
UPC: 079458025309
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 7 Amp,interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Features

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 7 Amp,interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Features
Littelfuse FLSR_ID Indicatorâ„¢ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458025309, FLSR007ID

Specifications

Amps: 7
Opening: Time-Delay, Slow-Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 7
Class: RK5
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)