8 Amp, 600VAC/300VDC, Class RK5 Fuse

Item #: 601795
Cat #: FLSR008ID
UPC: 079458025323
Sign In or Register to view pricing and more.
Documents & Guides
8 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Overview

8 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458025323, FLSR008ID

Specifications

Opening: Time-Delay, Slow-Blow
Class: RK5
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 8
Standards: California Proposition 65
Diameter: 0.812 in
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Opening: Time-Delay, Slow-Blow
Length: 5 in
Volts DC: 300
Amps: 8
Diameter: 0.812 in
Interrupt Rating DC: 20 kA
Class: RK5
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)