Sign In or Register to view pricing and more.
Documents & Guides
4.5 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.
Overview
4.5 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458025255, FLSR04.5ID
Specifications
Diameter: | 0.8125 in |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Length: | 5 in |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Clip |
Type: | Power Fuse |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating DC: | 20 kA |
Diameter: | 0.8125 in |
Class: | RK5 |
Volts AC: | 600 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Length: | 5 in |
Volts DC: | 300 |
Type: | Power Fuse |
Family / Style: | FLS |
Customer Reviews
No reviews for this product
(0)