Sign In or Register to view pricing and more.
Documents & Guides
1750 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Overview
1750 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458025378, FLSR17.5ID
Specifications
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Length: | 5 in |
Volts AC: | 600 |
Volts DC: | 300 |
Amps: | 17.500 |
Standards: | California Proposition 65 |
Diameter: | 0.812 in |
Family / Style: | FLS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Class: | RK5 |
Volts AC: | 600 |
Amps: | 17.500 |
Diameter: | 0.812 in |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Length: | 5 in |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)