Fuse, 250A, 600VAC/300VDC, Class RK5

Item #: 616584
Cat #: FLSR250
UPC: 079458170900
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

Overview

250 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458170900, FLSR250

Specifications

Amps: 250
Mounting: Blade
Length: 11 5/8 in
Opening: Time-Delay, Slow-Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Diameter: 2 19/22 in
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 250
Length: 11 5/8 in
Class: RK5
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Mounting: Blade
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Diameter: 2 19/22 in
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)