Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 13 3/8 Length Inch, Voltage Rating: 600 Vac/300 Vdc,
Overview
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 13 3/8 Length Inch, Voltage Rating: 600 Vac/300 Vdc,
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458170955, FLSR450
Specifications
Amps: | 450 |
Class: | RK5 |
Volts AC: | 600 |
Volts DC: | 300 |
Type: | Time Delay, Slow Blow |
Mounting: | Clip |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating DC: | 20kA |
Amps: | 450 |
Volts AC: | 600 |
Type: | Time Delay, Slow Blow |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Class: | RK5 |
Volts DC: | 300 |
Mounting: | Clip |
Family / Style: | FLS |
Customer Reviews
No reviews for this product
(0)