Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Overview
15 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.
Also known as: 079458190687, JLLS015
Specifications
Opening: | Fast-Acting |
Class: | T |
Diameter: | 0.562 in |
Amps: | 15 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Length: | 1.500 in |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Diameter: | 0.562 in |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Class: | T |
Amps: | 15 |
Volts DC: | 300 |
Length: | 1.500 in |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)