Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 175 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 1 1/2 Diameter X 5 3/4 Length Inch, Features: Fast Acting
Overview
fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 175 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 1 1/2 Diameter X 5 3/4 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200874, JLS175
Specifications
Type: | Fast Acting, Class J |
Amps: | 175 |
Class: | J |
Volts AC: | 600 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 200kA |
Type: | Fast Acting, Class J |
Class: | J |
Mounting: | Clip |
Interrupt Rating DC: | 200kA |
Amps: | 175 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)