Sign In or Register to view pricing and more.
Documents & Guides
2 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator
Overview
2 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.
Also known as: 079458025705, JTD002ID
Specifications
Length: | 2 1/4 in |
Diameter: | 13/16 in |
Class: | J |
Amps: | 2 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Opening: | Slow-Blow |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Length: | 2 1/4 in |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/16 in |
Amps: | 2 |
Volts DC: | 300 |
Opening: | Slow-Blow |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)