25A, 600VAC/300VDC, KLKR Fast-Acting Fuse
Item #:
601652
Cat #:
KLKR025
UPC:
079458260724
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
25 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Also known as: 079458260724, KLKR025
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Amps: | 25 |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Amps: | 25 |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)