Power Distribution Block, 380A, 3P, 1 L x #4-500MCM, 6 x 14 - 2/0AWG

Item #: 721737
Cat #: LFD5579-3
UPC: 079458944150
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 380 Amp, 3-Pole, 1 Line Lug , #4 AWG - 500 MCM, 6 Load Lugs, 14 AWG - 2/0 AWG

Overview

Power Distribution Block, 380 Amp, 3-Pole, 1 Line Lug , #4 AWG - 500 MCM, 6 Load Lugs, 14 AWG - 2/0 AWG
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.
Also known as: 079458944150, LFD5579-3

Specifications

Poles: 3
Amps: 380
Mounting: Surface
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Poles: 3
Mounting: Surface
Allowable Gauge Range: 4 - 500
Amps: 380
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)