L-fse Lebaycs Breakaway Single Pole

Item #: 435091
Cat #: LEBAYCS
UPC: 079458963731
Sign In or Register to view pricing and more.
Documents & Guides
L-fse Lebaycs Breakaway Single PoleBreakaway Single Pole Watertight Inline Fuseholder With Y Termination

Overview

L-fse Lebaycs Breakaway Single PoleBreakaway Single Pole Watertight Inline Fuseholder With Y Termination
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.
Also known as: 079458963731, LEBAYCS

Specifications

Material: Phenolic
Color: Black
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Material: Phenolic
Poles: 1
Class: CC
Mounting: Inline
Interrupt Rating AC: 200 kA
Color: Black
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)