FH With Set Screw And Y Termination

Item #: 718817
Cat #: LEBJYCS
UPC: 079458023145
Sign In or Register to view pricing and more.
Documents & Guides
30Amp, 600V, Breakaway Single Pole Inline Fusesholder With Set Screw And Y Termination

Overview

30Amp, 600V, Breakaway Single Pole Inline Fusesholder With Set Screw And Y Termination
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.
Also known as: 079458023145, LEBJYCS

Specifications

Type: Fuseholder
Standards: California Proposition 65
Type: Fuseholder
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)