FH 1 Pole Class J Fuseblock

Item #: 680720
Cat #: LFJ60060-1CID
UPC: 079458181852
Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Overview

60A, 600V, Fuse Holder 1 Pole Class J Fuseblock
Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks
Also known as: 079458181852, LFJ60060-1CID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)