300A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 678046
Cat #: LLNRK300
UPC: 079458330915
Sign In or Register to view pricing and more.
Documents & Guides
300A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

300A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458330915, LLNRK300

Specifications

Length: 7 1/8 in
Mounting: Blade
Class: RK1
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Amps: 300
Volts AC: 250
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 7 1/8 in
Class: RK1
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Standards: California Proposition 65
Mounting: Blade
Volts DC: 125
Amps: 300
Type: Power Fuse
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)