70A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 406860
Cat #: LLSRK070
UPC: 079458350791
Sign In or Register to view pricing and more.
Documents & Guides
70A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

70A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350791, LLSRK070

Specifications

Mounting: Blade
Class: RK1
Amps: 70
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Class: RK1
Opening: Time-Delay, Slow-Blow
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)