2.25A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 406807
Cat #: LLSRK2.25
UPC: 079458350425
Sign In or Register to view pricing and more.
Documents & Guides
2.25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

2.25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350425, LLSRK2.25

Specifications

Standards: California Proposition 65
Type: Class RK1, Fuses
Standards: California Proposition 65
Type: Class RK1, Fuses

Customer Reviews

No reviews for this product
(0)