This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
NULLfuse Blocks, Blocks, Brand Or Series: Class R, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Pressure Plate, Material: Phenolic, Dimensions: 3 Length X 1.25 Width X 1.38 Depth Inch, Features: One-piece Fuse Clip, Fuses:
Overview
NULLfuse Blocks, Blocks, Brand Or Series: Class R, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Pressure Plate, Material: Phenolic, Dimensions: 3 Length X 1.25 Width X 1.38 Depth Inch, Features: One-piece Fuse Clip, Fuses:
Also known as: 079458050233, LR60030-2PR
Specifications
Customer Reviews
No reviews for this product
(0)