1000W Toggle Dimmer, 3-Way, Incandescent/Halogen, Almond
Item #:
113202
Cat #:
AY-103PNL-AL
UPC:
027557121217
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ariadni Toggle Dimmer, Locator Light, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Almond
Overview
Ariadni Toggle Dimmer, Locator Light, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557121217, AY-103PNL-AL
Specifications
Type: | 3-Way, Preset, Toggle |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Family / Style: | Ariadni |
Type: | 3-Way, Preset, Toggle |
Mounting: | Surface |
Dimmable: | Yes |
Family / Style: | Ariadni |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)