150/60W Toggle Dimmer, CFL/LED/Incandescent/Halogen, Almond
Item #:
484542
Cat #:
AYCL-153PH-AL
UPC:
027557826020
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond
Overview
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557826020, AYCL-153PH-AL
Specifications
Mounting: | Snap In |
Wattage: | 600, 150 |
Volts AC: | 120 |
Poles: | 1 |
Color: | Almond |
Light Technology: | LED, CFL, Halogen, Incandescent |
Dimmable: | Yes |
Family / Style: | Ariadni |
Mounting: | Snap In |
Volts AC: | 120 |
Color: | Almond |
Dimmable: | Yes |
Wattage: | 600, 150 |
Poles: | 1 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)