Switch, Decora, Claro, Ivory

Item #: 185060
Cat #: CA-3PSNL-IV
UPC: 027557292009
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Ivory

Overview

Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Ivory
Claro Switch with Locator Light, Gloss Finish, 3-way, 120V/15A in ivory
Also known as: 027557292009, CA-3PSNL-IV

Specifications

Type: 3-Way, Indicator Light, Switch, Decora
Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Color: Ivory
Light Technology: Halogen
Type: 3-Way, Indicator Light, Switch, Decora
Volts AC: 120
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)