Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: White
Overview
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: White
Claro Switch with Locator Light, Gloss Finish, 3-way, 120V/15A in white
Also known as: 027557291941, CA-3PSNL-WH
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Amps: | 15 |
Color: | White |
Light Technology: | Halogen |
Wattage: | 600 |
Mounting: | Surface |
Color: | White |
Volts AC: | 120 |
Amps: | 15 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)