Duplex Receptacle, 15A, Light Almond

Item #: 451227
Cat #: CAR-15-LA
UPC: 784276013390
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, Light Almond

Overview

Duplex Receptacle, GFCI, 15 Amp, Light Almond
Also known as: 784276013390, CAR-15-LA

Specifications

Type: Grounding, Residential Grade
Color: Light Almond
Volts AC: 120
Mounting: Surface
Amps: 15
Type: Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: Light Almond
Mounting: Surface

Customer Reviews

No reviews for this product
(0)