Preset Dimmer, Skylark, 1000W, 120V, Light Almond
Item #:
416138
Cat #:
CT-103P-LA
UPC:
027557829786
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Light Almond
Overview
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Light Almond
Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV in light almond
Also known as: 027557829786, CT-103P-LA
Specifications
Type: | 3-Way, Slide, Preset |
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Preset |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen |
Color: | Light Almond |
Mounting: | Surface |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)